This product requires certification to purchase.

120VAC 8 Relays Gas Boiler Controller

Macurco

120VAC 8 Relays Gas Boiler Controller

  • Fast #
  • Part #MGBC1208
  • Item #10245492
  • Manufacturer Part #GBC-120-8
3.2 out of 5 Customer Rating
Brand image
Macurco

120VAC 8 Relays Gas Boiler Controller

  • Fast #
  • Part #MGBC1208
  • Item #10245492
  • Manufacturer Part #GBC-120-8
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Shutdown up to 8 boilers individually via expansion relays
  • 120VAC
  • Customize up to 8 10A SPDT Relays (sets of 2)
  • Customize up to 4 expansion relay boards
  • 24VDC driver for horn/strobe
  • Opaque Polycarbonate, NEMA 4X (IP66)
  • Audible Buzzer
  • Output power supports up to 4 detectors
  • Made in America
  • Requires Certification

Specifications

AMP:
10
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
4-1/2 in
Height:
9-4/5 in
Length:
8 in
Material:
Plastic
Material Type:
Polycarbonate
Temperature Range:
Up to 125 Deg F
UPC:
857560007310
Width:
8 in