This product requires certification to purchase.

Control Panel for Macurco 6-Series Detectors

Macurco

Control Panel for Macurco 6-Series Detectors

  • Fast #
  • Part #MDVP12004
  • Item #10245463
  • Manufacturer Part #DVP-1200-4
5 out of 5 Customer Rating
Brand image
Macurco

Control Panel for Macurco 6-Series Detectors

  • Fast #
  • Part #MDVP12004
  • Item #10245463
  • Manufacturer Part #DVP-1200-4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 192 digital channels
  • 90-250 VAC input
  • Up to 12 relays, Standard with four onboard relays. Up to four optional onboard expansion relays (+2 or +4), Can be connected to two remote relay boxes (two relays in each box)
  • BACnetIP (ethernet connection)
  • (4) 24VDC outputs for alarm, trouble, remote notification
  • (3) 4-20mA outputs for VFD control
  • Coverage Area: Up to 1,440,000 sq. ft.
  • Compatible with all Macurco 6-Series gas detectors
  • Meets the Uniform Building Code and OSHA 50ppm CO requirements. (Enclosed Parking Garages)
  • Made in America
  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Grey, Black
Depth:
2-3/4 in
Height:
13 in
Length:
10 in
Material:
Steel
Temperature Range:
Up to 104 Deg F
UL Listed:
UL 2017
UPC:
857560007839
Width:
10 in
Zones:
8