18 in. Undermount Rectangular Vitreous China Bathroom Sink in White
18 in. Undermount Rectangular Vitreous China Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Design: Rectangular / contemporary
- Material: Vitreous China
- Type: Under mount
- Overflow: Yes
- Basin clamp assembly included
- Overall size: 18"(457 mm) L x 12-3/4"(324 mm) W x 7-1/2"(190 mm) H
- Cut-out size: 16-1/8"(410 mm) L x 10-3/4"(273 mm) W
- Basin inside depth: 5-1/4" (133 mm)
- Drain hole: Diameter 1-3/4" (45 mm)
- Weight: 16 lbs / 7.27 kgs
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z124 2011
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5 2011
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 18 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- Yes
- Shape:
- Rectangular
- Sink Bowl Size:
- 16-1/8 in x 10-3/4 in x 5-1/4 in
- Sink Depth:
- 6-7/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Width:
- 12-3/4 in