This product requires certification to purchase.

35-7/8 x 18-1/8 in. Rectangular Drop-in Bathroom Sink in White

Madeli

35-7/8 x 18-1/8 in. Rectangular Drop-in Bathroom Sink in White

  • Fast #
  • Part #MXTU181536110WH
  • Item #7086933
  • Manufacturer Part #XTU1815-36-110-WH
3.3 out of 5 Customer Rating
Brand image
Madeli

35-7/8 x 18-1/8 in. Rectangular Drop-in Bathroom Sink in White

  • Fast #
  • Part #MXTU181536110WH
  • Item #7086933
  • Manufacturer Part #XTU1815-36-110-WH
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • X-Stone countertop and basin
  • Size: 35-7/8"(910 mm) L x 18-1/8"(461 mm) W x 1-1/2"(38 mm) H
  • Material: Solid surface
  • Overflow: Yes
  • 4" H backsplash & sidesplash: Optional
  • Gross weight: 42 lbs / 19 kgs
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-3/4
GSA Approved:
No
IAPMO Listed:
No
Length:
35-7/8
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Overflow Included:
Yes
Shape:
Rectangular
Sink Bowl Size:
18-7/8 in x 11-1/4 in x 4-1/8 in
Sink Depth:
6
Sink Installation Type:
Self-rimming/Drop-in
Sink Material:
Solid Surface
Sink Size Range:
31 in - 36 in
Width:
18-1/8