18 X 15 0 Hole Copper Self-Rimming OVAL Lavatory *MAELOT Brushed Nickel
Maestro Lotus 18 X 15 0 Hole Copper Self-Rimming OVAL Lavatory *MAELOT Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Plated with the highest-quality nickel in the industry
- Constructed of 15-gauge hand-hammered copper for lasting elegance and durability
- Oval basin couples functionality with aesthetic appeal
- Drop-in installation simplifies setup
- Hand-hammered surface provides beautiful texture and visual impact
- 1.5" drain
- UPC/cUPC compliant
- Covered under Native Trails limited lifetime warranty; nickel plating covered under 10 year warranty
- Clean with mild, non-abrasive soap and cleaners
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Maestro Lotus
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 5 in
- IAPMO Listed:
- Yes
- Length:
- 18 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Proposition 65:
- WARNING: This product can expose you to Nickel, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Shape:
- Oval
- Sink Depth:
- 5 in
- Sink Installation Type:
- Drop-in
- Sink Size Range:
- Less than 20 in
- UPC:
- 817315012839
- Vessel Only:
- Yes
- Width:
- 15 in