Cased Residential 20 in. Coil
Cased Residential 20 in. Coil
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Constructed of seamless copper tubing, aluminum fins, and galvanized steel casing
- Mechanical tube expansion process assures maximum heat transfer
- Designed for maximum 400 PSIG operating pressure and are UL® listed
- Designed with top and bottom casing for mounting in new or existing ducts
- Sweat connections are actual O.D
Documents
Specifications
- CFM:
- 2000
- Casing:
- Cased
- Coating:
- Galvanized Steel
- Depth:
- 20
- Height:
- 22
- Length:
- 22
- Width:
- 20