This product requires certification to purchase.

Residential 15 in. Coil

Magic Aire

Residential 15 in. Coil

  • Fast #
  • Part #MSHW2208
  • Item #1602744
  • Manufacturer Part #SHW-2208
3.1 out of 5 Customer Rating
Brand image
Magic Aire

Residential 15 in. Coil

  • Fast #
  • Part #MSHW2208
  • Item #1602744
  • Manufacturer Part #SHW-2208
3.1 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Constructed of seamless copper tubing, aluminum fins, and galvanized steel casing
  • Mechanical tube expansion process assures maximum heat transfer
  • Designed for maximum 400 PSIG operating pressure and are UL® listed
  • Designed with top and bottom casing for mounting in new or existing ducts
  • Sweat connections are actual O.D
  • Requires Certification

Documents


Specifications

CFM:
1400 ft3/min
Coating:
Galvanized Steel
Depth:
20 in
Height:
17 in
Length:
22 in
Width:
15 in