Residential 20 in. Coil
Residential 20 in. Coil
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Constructed of seamless copper tubing, aluminum fins, and galvanized steel casing
- Mechanical tube expansion process assures maximum heat transfer
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Sweat connections are actual O.D
- Designed with top and bottom casing for mounting in new or existing ducts
- Designed for maximum 400 PSIG operating pressure and are UL® listed
Documents
Specifications
- CFM:
- 3000 ft3/min
- Coating:
- Galvanized Steel
- Depth:
- 30 in
- Height:
- 22 in
- Length:
- 32 in
- Width:
- 20 in