Cased Residential 21 in. Coil
RHB Series Cased Residential 21 in. Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- BTU:
- 87700
- CFM:
- 1200 ft3/min
- Casing:
- Cased
- Coating:
- Galvanized
- Collection:
- RHB Series
- Configuration:
- Upflow
- Depth:
- 20 in
- Height:
- 10 in
- MBH:
- 87.7
- Width:
- 21 in