12 in. 2 Burner Gas Cooktop in Black/Stainless Steel
12 in. 2 Burner Gas Cooktop in Black/Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Sturdy, continuous cast iron grate is durable and a classic look for your kitchen
- Stainless steel construction and metal control knobs deliver a premium look
- Electronic ignition automatically lights burners so a standing pilot isn’t needed
- Sealed cooktop burners keep foods and liquids on the cooktop, making cleanup effortless
- The triple ring burner offers great surface space for large pots and pans
- Flame failure device automatically cuts gas out to prevent it from escaping into the room
- Built-in installation, perfect for small spaces
- LP conversion kit included
- Warranty is 1-year parts and labor
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Control Type:
- Knob
- Depth:
- 20 in
- Fuel Type:
- Natural Gas
- Height:
- 3-1/2 in
- Ignition System:
- Push Button Ignition
- Material:
- Stainless, Cast Iron, Brass
- Number of Burners:
- 2
- Power Source:
- Electric, Gas
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- Smart Home Enabled:
- No
- Type:
- MMCSCTG12S
- UPC:
- 665679019533
- Volts:
- 120V
- Width:
- 11-4/5 in