12 in. Electric Cooktop
12 in. Electric Cooktop
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Schott glass ceramic panel combines the aesthetics of glass with the heat resistance and stability of ceramic
- Cooktop offers a smooth surface for quick and easy cleaning
- Features 1200W single zone and 1800W/ 750W dual zone E.G.O. heating elements
- Indicator lights show which heating elements are on
- Sleek built-in design fits flush against countertops
- Dual zone element is perfect for large cookware, large amounts of food and home canning
- Corrugated pipe with 3 wires
- Height with conduit: 3.125"
- 12 in. width provides an ideal built in solution for kitchens where space is limited
- Warranty is 1-year parts and labor
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Knob
- Depth:
- 21-1/2 in
- Height:
- 2 in
- Ignition System:
- Push Button Ignition
- Material:
- Stainless, Cast Iron, Brass
- Number of Burners:
- 2
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- Smart Home Enabled:
- No
- Type:
- MMCSCTE12BG1
- UPC:
- 665679019632
- Volts:
- 240V
- Watts:
- 3000 W
- Width:
- 12 in