This product requires certification to purchase.

17-1/2 in. 2.4 cu. ft. Compact Refrigerator in Black

Magic Chef Appliance

17-1/2 in. 2.4 cu. ft. Compact Refrigerator in Black

  • Fast #
  • Part #MMCBR240B1
  • Item #5159791
  • Manufacturer Part #MCBR240B1
4.4 out of 5 Customer Rating
Brand image
Magic Chef Appliance

17-1/2 in. 2.4 cu. ft. Compact Refrigerator in Black

  • Fast #
  • Part #MMCBR240B1
  • Item #5159791
  • Manufacturer Part #MCBR240B1
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Half-width freezer compartment with ice cube and drip tray
  • Adjustable temperature settings
  • In-door storage for small and large beverages
  • Two removable and adjustable wire shelves
  • Reversible door for placement flexibility
  • Easy-access recessed handle
  • Stabilizing leveling legs
  • Flush back design to fit close against walls
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Capacity:
2.4 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
20-1/10 in
Energy Star Compliant:
No
Height:
24-4/5 in
Installation Type:
Freestanding
Interior Light:
No
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
2.4 cu ft
Refrigerator Type:
Compact
UL Listed:
Yes
UPC:
665679005314
Volts:
120V
Width:
17-1/2 in