17-3/10 in. 1.7 cu. ft. Compact Refrigerator in Black
17-3/10 in. 1.7 cu. ft. Compact Refrigerator in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 16Product Details
Product Details
- Adjustable temperature control for customized cooling
- Energy Star Rated
- Freezer compartment with manual defrost allows for storage of smaller frozen items
- Convenient in-door storage and removable wire shelf stores all your favorite foods
- Recessed handle, reversible door , leveling legs and flush back design
- Easy-access recessed handle
- Stabilizing leveling legs
- Flush back design to fit close against walls
- Black color complements a variety of interior decors
- No mini freezer compartment; only convenient fresh food and beverage storage
-
Green
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- No
- AMP:
- 1.5
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.7 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 18-9/10 in
- Height:
- 19-1/2 in
- Installation Type:
- Freestanding
- Interior Light:
- No
- Material:
- Metal, Aluminum
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Type:
- Compact
- Smart Home Enabled:
- No
- Temperature Range:
- 35 to 60 Deg F
- UL Listed:
- Yes
- UPC:
- 665679006410
- Volts:
- 115V
- Weight:
- 33.7 lb
- Width:
- 17-3/10 in