This product requires certification to purchase.

17-3/10 in. 1.7 cu. ft. Compact Refrigerator in Black

Magic Chef Appliance

17-3/10 in. 1.7 cu. ft. Compact Refrigerator in Black

  • Fast #
  • Part #MMCR170BE
  • Item #7635473
  • Manufacturer Part #MCR170BE
5 out of 5 Customer Rating
Brand image
Magic Chef Appliance

17-3/10 in. 1.7 cu. ft. Compact Refrigerator in Black

  • Fast #
  • Part #MMCR170BE
  • Item #7635473
  • Manufacturer Part #MCR170BE
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Euless, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Freezer compartment with manual defrost allows for storage of smaller frozen items
  • Adjustable temperature thermostat control for customized cooling
  • Convenient in-door storage for your favorite small and large beverages
  • Compressor cooling system for a consistently cool temperature
  • The wire shelf in the main compartment helps to keep items organized
  • Recessed handle for easy opening and closing
  • Reversible door, leveling legs and flush-back design offer additional flexibility in placement
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
ADA Compliant:
No
AMP:
1.5
CEC Compliant:
For Sale in CA
Capacity:
1.7 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
18-9/10 in
Handle Material:
Plastic
Handle Type:
Recessed
Height:
17-3/10 in
Installation Type:
Freestanding
Interior Light:
Yes
Material:
Metal, Plastic
Power Source:
Electric
Refrigerant:
R-600A
Refrigerator Capacity (Cu Ft):
1.7 cu ft
Refrigerator Type:
Compact
Temperature Range:
35 to 55 Deg F
UL Listed:
Yes
UPC:
665679006441
Volts:
110V
Weight:
33.7 lb
Width:
17-3/10 in