This product requires certification to purchase.

18-1/2 in. 3.5 cu. ft. Compact Refrigerator in Black

Magic Chef Appliance

18-1/2 in. 3.5 cu. ft. Compact Refrigerator in Black

  • Fast #
  • Part #MMCBR350B2
  • Item #5159776
  • Manufacturer Part #MCBR350B2
4.7 out of 5 Customer Rating
Brand image
Magic Chef Appliance

18-1/2 in. 3.5 cu. ft. Compact Refrigerator in Black

  • Fast #
  • Part #MMCBR350B2
  • Item #5159776
  • Manufacturer Part #MCBR350B2
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Full-width freezer compartment
  • Adjustable temperature settings
  • In-door storage for small and large beverages
  • Three removable and adjustable wire shelves
  • Reversible door for placement flexibility
  • Easy-access recessed handle
  • Stabilizing leveling legs
  • Flush back design to fit close against walls
  • In-door gallon rack and 12 oz can dispenser
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Capacity:
3.5 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
19-3/10 in
Energy Star Compliant:
No
Height:
32-1/2 in
Installation Type:
Freestanding
Interior Light:
No
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
3.5 cu ft
Refrigerator Type:
Compact
UL Listed:
No
UPC:
665679005574
Volts:
120V
Width:
18-1/2 in