This product requires certification to purchase.

18-1/2 in. 3.5 cu. ft. Compact Refrigerator in Stainless Steel

Magic Chef Appliance

18-1/2 in. 3.5 cu. ft. Compact Refrigerator in Stainless Steel

  • Fast #
  • Part #MMCBR350S2
  • Item #5159793
  • Manufacturer Part #MCBR350S2
3.6 out of 5 Customer Rating
Brand image
Magic Chef Appliance

18-1/2 in. 3.5 cu. ft. Compact Refrigerator in Stainless Steel

  • Fast #
  • Part #MMCBR350S2
  • Item #5159793
  • Manufacturer Part #MCBR350S2
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Capacity:
3.5 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
19-3/10 in
Energy Star Compliant:
No
Height:
32-1/2 in
Installation Type:
Freestanding
Interior Light:
No
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
3.5 cu ft
Refrigerator Type:
Compact
UL Listed:
No
UPC:
665679005581
Volts:
120V
Width:
18-1/2 in