19-1/2 in. 4.4 cu. ft. Compact Refrigerator in Black
19-1/2 in. 4.4 cu. ft. Compact Refrigerator in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Adjustable temperature control and push-button defrost
- Full-width freezer compartment temporarily houses frozen foods
- In-door can dispenser for 12 oz. cans and in-door gallon rack to store large items
- 3 removable and adjustable shelves, crisper drawer and interior light
- Freestanding flush back design, reversible door and adjustable leveling legs
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 1.3
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.4 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 22 in
- Energy Star Compliant:
- No
- Height:
- 33-1/10 in
- Installation Type:
- Freestanding
- Material:
- Metal, Aluminum
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 4.4 cu ft
- Refrigerator Type:
- Compact
- Smart Home Enabled:
- No
- Temperature Range:
- 35 to 60 Deg F
- UPC:
- 665679005604
- Volts:
- 115V
- Weight:
- 57 lb
- Width:
- 19-1/2 in