This product requires certification to purchase.

23-1/5 in. 120 lb. Ice Maker in Stainless Steel

Magic Chef Appliance

23-1/5 in. 120 lb. Ice Maker in Stainless Steel

  • Fast #
  • Part #MNPCIM120H
  • Item #9857217
  • Manufacturer Part #NPCIM120H
3.6 out of 5 Customer Rating
Brand image
Magic Chef Appliance

23-1/5 in. 120 lb. Ice Maker in Stainless Steel

  • Fast #
  • Part #MNPCIM120H
  • Item #9857217
  • Manufacturer Part #NPCIM120H
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Included in-line water filter
  • Air-cooled condenser with removable filter
  • Automatic ice making and error-detecting control system
  • Auto shut-off with full bin indication
  • Adjustable ice thickness
  • Easy clean function
  • Included leveling legs
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
5
CEC Compliant:
Not for Sale in CA
Capacity:
120 lb
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
23-1/5 in
Energy Star Compliant:
No
Height:
33-1/2 in
Installation Type:
Undercounter
Material:
Stainless Steel
Power Source:
Electric
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
Refrigerant:
R-290A
UPC:
665679019878
Volts:
115V
Width:
19-7/10 in