24-3/10 in. 350 lb. Ice Maker in Stainless Steel
24-3/10 in. 350 lb. Ice Maker in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Included in-line water filter
- Air-cooled condenser with removable filter
- Automatic ice making and error-detecting control system
- Auto shut-off with full bin indication
- Adjustable ice thickness
- Easy clean function
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- No
- AMP:
- 12
- CEC Compliant:
- Not for Sale in CA
- Capacity:
- 350 lb
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24-3/10 in
- Energy Star Compliant:
- No
- Height:
- 22-2/5 in
- Installation Type:
- Freestanding
- Material:
- Stainless Steel
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- Refrigerant:
- R-290A
- UL Listed:
- Yes
- UPC:
- 665679018734
- Volts:
- 115V
- Width:
- 22-1/10 in