This product requires certification to purchase.

24 in. Freestanding Gas Range with Convection Oven

Magic Chef Appliance

24 in. Freestanding Gas Range with Convection Oven

  • Fast #
  • Part #MMCSRG24S2
  • Item #9929193
  • Manufacturer Part #MCSRG24S2
3.9 out of 5 Customer Rating
Brand image
Magic Chef Appliance

24 in. Freestanding Gas Range with Convection Oven

  • Fast #
  • Part #MMCSRG24S2
  • Item #9929193
  • Manufacturer Part #MCSRG24S2
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Maspeth, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sturdy cast iron grates, sealed cooktop burners and metal control knobs for a premium look
  • Programmable convection evenly circulates air; digital clock and timer
  • 4 burners including one triple ring burner offers great surface space for large pots and pans
  • 2 oven racks, broiler pan and vented rack to circulate air under food while cooking. Anti-tilt bracket and adjustable legs
  • Equipped for use with natural gas or LP gas. Conversion kit included.
  • 2-oven racks are can be easily configured in 5-positions to accommodate your roasting or baking needs
  • Cast iron grates sit comfortably over the brass burners on the recessed stainless steel cooktop
  • Requires Certification

Specifications

ADA Compliant:
No
Automatic Shut-Off:
Yes
BTU:
17400
Burner Type:
Gas
Capacity:
2.7 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Button
Depth:
23-3/5 in
Fuel Type:
Natural Gas
Handle Material:
Stainless Steel
Height:
35-1/2 in
Ignition System:
Push Button Ignition
Installation Type:
Freestanding
Interior Light:
Yes
Light Bulb Type:
Incandescent
MBH:
17.4
Material:
Stainless, Cast Iron, Copper, Brass, Metal
Number of Burners:
4
Number of Elements:
4
Number of Lights:
1
Power Source:
Electric, Gas
Self Clean:
No
Smart Home Enabled:
No
UL Listed:
No
UPC:
665679020072
Volts:
120V
Weight:
132.3 lb
Width:
23-3/5 in