27 in. 160 lb. Ice Maker in Stainless Steel
27 in. 160 lb. Ice Maker in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Included in-line water filter
- Air-cooled condenser with removable filter
- Automatic ice making and error-detecting control system
- Auto shut-off with full bin indication
- Adjustable ice thickness
- Easy clean function
- Included leveling legs
Specifications
- A2L Compatible:
- No
- AMP:
- 5.1
- CEC Compliant:
- Not for Sale in CA
- Capacity:
- 160 lb
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 27 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 38-1/5 in
- Installation Type:
- Undercounter
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- Refrigerant:
- R-290A
- UPC:
- 665679019625
- Volts:
- 115V
- Width:
- 26 in