32 CU FT REFRIGERATOR
32 CU FT REFRIGERATOR
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All-refrigerator model offers greater storage capacity for refrigerated items
- Adjustable temperature control for customized cooling
- Full width in-door storage and adjustable glass shelves for your favorite beverages
- Interior light to locate beverages or snacks
- Reversible door , leveling legs and flush back design
- ENERGY STAR certified refrigerator
- ENERGY STAR rated for better efficiency
- Warranty is 1-year parts and labor; 5-years compressor (part only) carry-in service
-
Green
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- No
- AMP:
- 1.3
- CEC Compliant:
- For Sale in CA
- Capacity:
- 3.2 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Thermostat
- Depth:
- 17-1/2 in
- ETL Listed:
- Yes
- Handle Type:
- Less Handles
- Height:
- 33-2/5 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Material:
- Metal, Copper, Aluminum
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 3.2 cu ft
- Refrigerator Type:
- Compact
- Smart Home Enabled:
- No
- Temperature Range:
- 35 to 60 Deg F
- UPC:
- 665679007202
- Volts:
- 115V
- Weight:
- 46.7 lb
- Width:
- 18-7/10 in