1/2 in. CPVC Custom Made Bulkhead Drain Fitting
1/2 in. CPVC Custom Made Bulkhead Drain Fitting
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Bulkhead, Straight
- Material:
- Plastic
- Material Type:
- CPVC
- NSF Certified:
- No