1-1/2 in. Plastic Slip Check Valve
1-1/2 in. Plastic Slip Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Magic Plastics’ compact slide-check valves combine the valve and a “smart” check valve in the same unit, saving you both excess time and labor during installation
- Slide-check combo valves come equipped with the MagicSnap external valve lock to prevent accidental closure
Documents
Specifications
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- FM Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- UL Listed:
- No
- Valve Body Material:
- PVC
- Valve Size:
- 1-1/2 in
- Valve Type:
- Check Valve