1-1/2 in. Plastic Slip Ball Check Valve
Smart Check® 1-1/2 in. Plastic Slip Ball Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Magic plastic's compact slide-check and ball-check combo valves combine the valve and a "Smart" check valve in the same unit; saving you both excess time and labor during installation
- The design of the "Smart" check valve will eliminate water hammer noise while also providing you with the luxury of installing the valve in either orientation, horizontally or vertically
- Easy connection buttress thread unions allow for cleaning of both valves when necessary
- Slide-check combo valves come equipped with the Magic Snap external valve Lock to prevent accidental closure
- All slide-check and ball-check combo valves are made from PVC and meet ASTM standards. Available in 1-1/2 in and 2 in slip configurations
Documents
Specifications
- Collection:
- Smart Check®
- Color Finish Name:
- White
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- FM Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Vertical Mount
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Plastic
- Valve Bonnet Type:
- Union
- Valve Size:
- 1-1/2 in
- Valve Type:
- Ball Check Valve