32 in. Porcelain Vanity Cabinet in Dark Cherry
Eurostone 32 in. Porcelain Vanity Cabinet in Dark Cherry
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Two door space saving vanity base
- Dark Chocolate finish
- Matching chrome hardware
- White porcelain top
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Eurostone
- Color Finish Category:
- Reds
- Color Finish Name:
- Dark Cherry
- Depth:
- 12 in
- Height:
- 34 in
- IAPMO Listed:
- No
- Material:
- Porcelain
- UPC:
- 672466004924
- Width:
- 32 in