Bathroom Sink Faucet with Single Lever Handle in Polished Chrome
Norwich Bathroom Sink Faucet with Single Lever Handle in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 360-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Spout height: 12 1/2"
- Spout reach: 2"
- Single hole installation
- Lever handle
- Brushed Nickel
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Norwich
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1 in
- Faucet Mount:
- Deck Mount
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Spout Height:
- 12-1/2 in
- Spout Reach:
- 2 in
- Spout Type:
- Fixed
- Trim Only:
- No
- UPC:
- 672466339316
- WaterSense Labeled:
- No
- Width:
- 2 in