30 in. Medium-Density Fiberboard Bathroom Vanity in White
Premiere 30 in. Medium-Density Fiberboard Bathroom Vanity in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two door vanity base. Vanity top and faucet not included
- White finish
- Matching chrome hardware
- Decorative fluted columns
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Premiere
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 21 in
- Height:
- 34 in
- IAPMO Listed:
- No
- Material:
- Medium Density Fiberboard
- UPC:
- 672466006508
- Width:
- 30 in