This product requires certification to purchase.

48 in. Medium-Density Fiberboard Bathroom Vanity in Dark Chocolate

Magickwoods

Premiere 48 in. Medium-Density Fiberboard Bathroom Vanity in Dark Chocolate

  • Fast #
  • Part #MPR663
  • Item #3609618
  • Manufacturer Part #PR-663
4 out of 5 Customer Rating
Brand image
Magickwoods

Premiere 48 in. Medium-Density Fiberboard Bathroom Vanity in Dark Chocolate

  • Fast #
  • Part #MPR663
  • Item #3609618
  • Manufacturer Part #PR-663
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two door, 6 drawer vanity base. Vanity top and faucet not included
  • Dark Chocolate finish
  • Matching chrome hardware
  • Decorative fluted columns
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Premiere
Color Finish Category:
Browns
Color Finish Name:
Dark Chocolate
Depth:
21 in
Height:
34 in
IAPMO Listed:
No
Material:
Medium Density Fiberboard
UPC:
672466006638
Width:
48 in