This product requires certification to purchase.

48 in. Bathroom Vanity in White

Magickwoods

Royal Plus 48 in. Bathroom Vanity in White

  • Fast #
  • Part #MRP858
  • Item #3609553
  • Manufacturer Part #RP-858
4.8 out of 5 Customer Rating
Brand image
Magickwoods

Royal Plus 48 in. Bathroom Vanity in White

  • Fast #
  • Part #MRP858
  • Item #3609553
  • Manufacturer Part #RP-858
4.8 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 49" W x 22" D x 31 1/2" H
  • Two door, six drawer vanity base
  • Chrome/Brass hardware
  • White vanity base
  • Product shown with faucet and accessories
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Royal Plus
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
21 in
Height:
31-1/2 in
IAPMO Listed:
No
UPC:
672466008588
Width:
48 in