38-1/4 in. Medium-Density Fiberboard Bathroom Vanity in Mahogany
Sonata 38-1/4 in. Medium-Density Fiberboard Bathroom Vanity in Mahogany
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- 38 1/4" W x 17 1/2" D x 29" H
- Mahogany
- Product shown with vanity top and faucet
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Sonata
- Color Finish Category:
- Browns
- Color Finish Name:
- Mahogany
- Depth:
- 17-1/2
- Height:
- 29
- IAPMO Listed:
- No
- Material:
- Medium Density Fiberboard
- UPC:
- 672466006706
- Width:
- 38-1/4