Size 9 Seamless Machine Knit Glove
K-ROC® Size 9 Seamless Machine Knit Glove
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 2, ANSI 4
- Collection:
- K-ROC®
- Color Finish Name:
- Yellow
- Glove Size:
- 9
- Material:
- Foam, Rubber
- Material Type:
- Nitrile
- Reusable:
- Yes