Size 6 Freeze Resistant Blend Knit Glove
Size 6 Freeze Resistant Blend Knit Glove
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 4
- Color Finish Name:
- White
- Glove Size:
- 6
- Material:
- Knit
- Reusable:
- Yes