This product requires certification to purchase.

Size 9 Freeze Resistant Blend Knit Glove

Magid Glove and Safety Manufacturing Company

Size 9 Freeze Resistant Blend Knit Glove

  • Fast #
  • Part #M1368FRN9
  • Item #6562805
  • Manufacturer Part #1368FRN9
5 out of 5 Customer Rating
Magid Glove and Safety Manufacturing Company

Size 9 Freeze Resistant Blend Knit Glove

  • Fast #
  • Part #M1368FRN9
  • Item #6562805
  • Manufacturer Part #1368FRN9
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 4
Color Finish Name:
White
Glove Size:
9
Material:
Knit
Reusable:
Yes