This product requires certification to purchase.

MAGNETIC VALVE 1 2-WAY OR FLOATING 9.3 CV 0 TO 10V CONTROL W/ FITTINGS

MAGNETIC VALVE 1 2-WAY OR FLOATING 9.3 CV 0 TO 10V CONTROL W/ FITTINGS

  • Fast #
  • Part #SMXG461B258
  • Item #7360785
  • Manufacturer Part #MXG461B25-8
3.3 out of 5 Customer Rating
Brand image

MAGNETIC VALVE 1 2-WAY OR FLOATING 9.3 CV 0 TO 10V CONTROL W/ FITTINGS

  • Fast #
  • Part #SMXG461B258
  • Item #7360785
  • Manufacturer Part #MXG461B25-8
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fast positioning time
  • Selectable valve characteristic: Equal percentage or linear
  • Selectable standard interface: 0/2 to 10 Vdc or 0/4 to 20 mA
  • High resolution
  • High rangeability
  • Wear-free inductive stroke measurement
  • Spring return A ? AB closed when de-energized
  • Positioning control and position feedback signal
  • Low-friction, heavy-duty and maintenance-free
  • Accepts 0 to 20 Vdc phase-cut control signal input
  • Requires Certification