This product requires certification to purchase.

35 x 70 in. 100% Pima Cotton Loop Bath Sheet in White (Case of 24)

Magnificence 35 x 70 in. 100% Pima Cotton Loop Bath Sheet in White (Case of 24)

  • Fast #
  • Part #MS555UWHT1MA20
  • Item #11529542
5 out of 5 Customer Rating
Brand image

Magnificence 35 x 70 in. 100% Pima Cotton Loop Bath Sheet in White (Case of 24)

  • Fast #
  • Part #MS555UWHT1MA20
  • Item #11529542
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • BATH SHEET
  • 35X70
  • 24
  • White Color
  • Classic Dobby design
  • 100% Pima cotton loops for softness and absorbency
  • 86% cotton/14% polyester
  • Oeko Tex MADE IN GREEN Certified
  • Requires Certification

Specifications

Collection:
Magnificence
Color Finish Category:
Whites
Color Finish Name:
White
Green Seal Certified:
Yes
Length:
70 in
Product Type:
Towel
Width:
35 in