This product requires certification to purchase.

42 x 36 in. Pima Cotton Standard Pillowcase in White (Case of 72)

Magnificence 42 x 36 in. Pima Cotton Standard Pillowcase in White (Case of 72)

  • Fast #
  • Part #MX342X36WHT1LT00
  • Item #11529561
3.5 out of 5 Customer Rating
Brand image

Magnificence 42 x 36 in. Pima Cotton Standard Pillowcase in White (Case of 72)

  • Fast #
  • Part #MX342X36WHT1LT00
  • Item #11529561
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 72
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Standard Pillowcase
  • 42X36
  • White
  • 310 thread count
  • Tone on tone 3/8 in stripe in sateen weave
  • 60% Pima Cotton/40% polyester
  • Oeko Tex MADE IN GREEN Certified
  • Requires Certification

Documents


Specifications

Collection:
Magnificence
Color Finish Category:
Whites
Color Finish Name:
White
Green Seal Certified:
Yes
Material:
Cotton, Plastic
Material Type:
Polyester
Product Type:
Pillowcase
Size:
Standard