This product requires certification to purchase.

96 x 120 in. Pima Cotton Queen Flat Sheet in White (Case of 12)

Magnificence 96 x 120 in. Pima Cotton Queen Flat Sheet in White (Case of 12)

  • Fast #
  • Part #MN396120WHT1LT00
  • Item #11529461
5 out of 5 Customer Rating
Brand image

Magnificence 96 x 120 in. Pima Cotton Queen Flat Sheet in White (Case of 12)

  • Fast #
  • Part #MN396120WHT1LT00
  • Item #11529461
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Queen Flat Sheet
  • 96x120
  • White
  • 310 thread count
  • Tone on tone 3/8 in stripe in sateen weave
  • 60% Pima Cotton/40% polyester
  • Oeko Tex MADE IN GREEN Certified
  • Requires Certification

Documents


Specifications

Collection:
Magnificence
Color Finish Category:
Whites
Color Finish Name:
White
Green Seal Certified:
Yes
Material:
Cotton, Plastic
Material Type:
Polyester
Product Type:
Flat Sheet
Size:
Queen