This product requires certification to purchase.

6-77/100 in. 40W 120V Class 2 Dimmable LED Driver

Magnitude Lighting Converters

E Series 6-77/100 in. 40W 120V Class 2 Dimmable LED Driver

  • Fast #
  • Part #ME40L24DCKO
  • Item #7577170
  • Manufacturer Part #E40L24DC
4.1 out of 5 Customer Rating
Magnitude Lighting Converters

E Series 6-77/100 in. 40W 120V Class 2 Dimmable LED Driver

  • Fast #
  • Part #ME40L24DCKO
  • Item #7577170
  • Manufacturer Part #E40L24DC
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
0.41, 1.75
Collection:
E Series
Dimmable:
Yes
ETL Listed:
No
Height:
1-13/50 in
Length:
6-77/100 in
Material:
Aluminum
NEMA:
NEMA 3R
UL Listed:
UL 8750
Volts:
120V
Watts:
40 W
Width:
2-67/100 in