4 in. PVC Hub Backwater Valve
Adapt-A-Valve™ 4 in. PVC Hub Backwater Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Adapt-A-Valve allows for interior or exterior installations at any depth eliminating manholes or expensive vaults
- The lightweight gate can be easily removed for servicing at ground level
- The Adapt-a-Valve Extendable backwater valve was invented because there was a need to have easy access to enable servicing of backwater valves deeper than 2 ft
- The only other options were expensive and unsightly ‘vaults’ or ‘access culverts’ in which someone had to crawl down to service the backwater valve
- Another option, which was strictly against code but done by unscrupulous persons, was to completely bury a valve with no intention of ever servicing the backwater valve
- The Adapt-a-Valve not only made extendible backwater valves easy to install, inspect and service, but with the special gate slot molded right into the body, it could easily be used for ‘pressure’ testing the ground works by adding the test Gate feature
- Double hinged flapper
Documents
Specifications
- Collection:
- Adapt-A-Valve™
- Color Finish Name:
- White
- Diameter:
- 6 in
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- Length:
- 9-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- Pressure - Maximum:
- 50 psi
- Schedule Class:
- 40
- UL Listed:
- No
- Valve Body Material:
- PVC
- Valve Size:
- 4 in
- Valve Type:
- Backwater Valve