5-3/4 in x 4-1/4 in Line Set Flush
Qwik System Flush® 5-3/4 in x 4-1/4 in Line Set Flush
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Durable, reuseable can access valve designed specifically for use with QwikTM System Flush®(QT1100)
- Attach can access valve to lid of Qwik™ System Flush® attach hose to flare fitting on can access valve
Specifications
- Brand Model Compatibility:
- QwikTM System Flush® QT1100
- Collection:
- Qwik System Flush®
- Product Type:
- Valve
- Size:
- 5-3/4 in x 4-1/4 in
- UPC:
- 711582011055