Size L Plastic Glove in Grey and Black
Atlas® Size L Plastic Glove in Grey and Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Atlas® gray nitrile palm dipped glove
- Seamless knit white nylon liner
- Excellent dry, wet, and oily grip
- Excellent dexterity and tactility
- Knit wrist
- Available sizes: S-XL
Documents
Specifications
- Coating:
- Nitrile
- Collection:
- Atlas®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Black
- Glove Size:
- L
- Glove Type:
- Knit Wrist
- Material:
- Plastic
- Material Type:
- Nylon
- Reusable:
- No
- UPC:
- 731791053639