This product requires certification to purchase.

Cut Resistant Polyurethane Palm Glove in White, L

Majestic Glove

Cut-Less Cut Resistant Polyurethane Palm Glove in White, L

  • Fast #
  • Part #M351500L
  • Item #10135971
  • Manufacturer Part #35-1500/L
3.2 out of 5 Customer Rating
Brand image
Majestic Glove

Cut-Less Cut Resistant Polyurethane Palm Glove in White, L

  • Fast #
  • Part #M351500L
  • Item #10135971
  • Manufacturer Part #35-1500/L
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Seamless knit glove with KorPlex® cut resistant technology
  • Polyurethane Palm Dipped
  • Color Coded Hem
  • Pre-curved to minimize hand fatigue
  • EN Cut Level 5
  • ANSI Cut Level 4
  • Requires Certification
Dimensions & Measurements
Glove Size
L
Characteristics & Features
Collection
Cut-Less
Glove Type
Cut Resistant
Material
Plastic
Material Type
Polyurethane
Reusable
Yes
Warranty & Product Information
ANSI
A4
Type
M351500L
UPC
731791138671