XL Size Plastic Glove in White
Cut-Less Diamond XL Size Plastic Glove in White
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 120 Pallet: 4200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- At pound-for-pound fifteen times stronger than steel, Dyneema® is the world's strongest fiber
- Majestic gloves made with Dyneema® Diamond Technology offers the leading combination of cut protection, comfort and durability
- 13-gauge high performance cut resistant material made with Dyneema® Diamond Technology
- White polyurethane palm coating
Documents
Specifications
- ANSI:
- ANSI Cut A3, ANSI Cut 4
- Coating:
- Polyurethane
- Collection:
- Cut-Less Diamond
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Glove Size:
- XL
- Glove Type:
- Mechanics, Small Parts Assembling, Industrial, Food Applications, Window Installment, Glass Handling
- Material:
- Dyneema, Plastic
- Material Type:
- Polyurethane
- Reusable:
- Yes
- UPC:
- 731791149561