This product requires certification to purchase.

Size L Cotton Cut Resistant and Knit Gloves

Majestic Glove

Cut-Less Watchdog® Size L Cotton Cut Resistant and Knit Gloves

  • Fast #
  • Part #M357465L
  • Item #10135974
  • Manufacturer Part #35-7465/L
3.5 out of 5 Customer Rating
Brand image
Majestic Glove

Cut-Less Watchdog® Size L Cotton Cut Resistant and Knit Gloves

  • Fast #
  • Part #M357465L
  • Item #10135974
  • Manufacturer Part #35-7465/L
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Seamless 18-gauge knit glove with KorPlex cut resistant technology
  • Premium breathable foam nitrile palm coating
  • Reinforced thumb crotch
  • Touch screen capable
  • ANSI puncture level 3
  • EN cut level C
  • ANSI cut level A4
  • Requires Certification
Dimensions & Measurements
Glove Size
L
Characteristics & Features
Coating
Nitrile Foam
Collection
Cut-Less Watchdog®
Color Finish Category
Greys
Color Finish Name
Grey, Black
Glove Type
Cut Resistant, Knit
Material
Cotton
Material Type
Knit
Reusable
Yes
Warranty & Product Information
ANSI
ANSI Cut A4, ANSI Puncture 3
UPC
731791165110