This product requires certification to purchase.

Extra Large Nitrile Disposable Gloves in Blue

Majestic Glove

Extra Large Nitrile Disposable Gloves in Blue

  • Fast #
  • Part #M3275XL
  • Item #6011451
  • Manufacturer Part #3275/11
3.5 out of 5 Customer Rating
Brand image
Majestic Glove

Extra Large Nitrile Disposable Gloves in Blue

  • Fast #
  • Part #M3275XL
  • Item #6011451
  • Manufacturer Part #3275/11
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Premium industrial grade blue nitrile powdered disposable glove
  • Ambidextrous
  • Non-sterile
  • Single-use
  • Textured for added grip
  • Rolled cuff
  • FFDCA and USDA compliant
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
XL
Package Quantity
Box of 100
Thickness
6 mil
Characteristics & Features
Coating
Powder Coated
Color Finish Category
Blues
Color Finish Name
Blue
Disposable
Yes
Glove Type
Disposable
Material
Rubber
Material Type
Nitrile
Reusable
No
Warranty & Product Information
ISO
ISO 9001:2008
UPC
731791012551