Guard Split Orange CWHD Gloves With Insulating Extra Large
Guard Split Orange CWHD Gloves With Insulating Extra Large
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Split cowhide palm
- 3M® Reflective Knuckle
- 100 gram Thinsulate® lined
- Wing thumb
- High visibility orange back
- Safety cuff
Documents
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Disposable:
- No
- Glove Size:
- XL
- Glove Type:
- Leather Palm
- Material:
- Leather, Thinsulate
- Reusable:
- Yes
- UPC:
- 731791049090