L Size Cowhide Leather Driver Work Gloves
L Size Cowhide Leather Driver Work Gloves
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- B Grade Grain Cowhide Palm & Index Finger
- Split Cow Back
- Keystone Thumb
- Cloth Hem
- Shirred Back
- Seamless Index Finger
- Kevlar Sewn
Documents
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige
- Glove Size:
- L
- Glove Type:
- Work, Driver
- Material:
- Leather
- Material Type:
- Cowhide
- Reusable:
- No
- UPC:
- 731791010878