LINED Rust WELDING Gloves Universal SIZE
LINED Rust WELDING Gloves Universal SIZE
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Select shoulder split leather cowhide welding gloves
- Traditional wing thumb
- Rust color
- One piece back
- Fully lined
Documents
Specifications
- Color Finish Name:
- Rust
- Glove Size:
- L
- Glove Type:
- Welding
- Material:
- Leather
- UPC:
- 731791001913