M Size Grain Cowhide Leather Gloves
M Size Grain Cowhide Leather Gloves
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 120-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- B Grade Cowhide leather
- Keystone Thumb
- Color coded bias Tape hem, indicates sizing
- Popular for industry
- Gunn cut
- Shirred Back
Documents
Specifications
- Color Finish Name:
- Beige
- Glove Size:
- M
- Glove Type:
- Industrial
- Material:
- Grain Cowhide Leather
- Reusable:
- Yes
- UPC:
- 731791000893